Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 120-Gallon, Self Close, Vertical Flammable Drum Cabinet Blue
See all 56 items in product family

Securall® 120-Gallon, Self Close, Vertical Flammable Drum Cabinet Blue

Item #: WBB458576

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,886.00 Save up to 14%
Price: $1,615.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 120-Gallon, Self Close, Vertical Flammable Drum Cabinet Blue

Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall® Safety Storage Cabinet. Cabinets are designed to meet safety requirements for the handling of Flammable Liquids.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30 and FM approved.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep

Product Specifications

    • WIDTH INCHES56
    • DEPTH INCHES31
    • HEIGHT INCHES67
    • CAPACITY(2) 55 Gal. Drum, (2) 5 Gal. Can
    • CAPACITY GALLONS120
    • COLOR FINISHBlue
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close, Safe-T-Door
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERV3110Blue
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • STYLEVertical
    • TYPEFlammable Can Cabinet
    • WEIGHT LBS610
    • APPROVAL/REGULATIONSFM, OSHA Compliant, and Meets NFPA 30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:26