Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Drum (245)
Remove
Securall® Extra Shelf for Cabinets 43" Wide Ag Green
Remove

      Items
Securall® Extra Shelf for Cabinets 43" Wide Ag Green Securall® Extra Shelf for Cabinets 43" Wide Ag Green


Securall® Extra Shelf for Cabinets 43" Wide Ag Green
Securall® Extra Shelf for Cabinets 43" Wide Ag Green
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB458777
Price: $78.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Securall® Extra Shelf for Cabinets 43" Wide Ag Green

This Extra Shelf is for use with all Securall® 75 Gallon Cabinets. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.

Product Specifications
WIDTH INCHES 39-5/8
DEPTH INCHES 26
HEIGHT INCHES --
CAPACITY GALLONS --
COLOR FINISH Ag Green
ADJUSTABLE SHELVES --
ASSEMBLY Assembled
BRAND Securall Products
CONSTRUCTION Steel
DOOR TYPE --
FIXED SHELVES --
MANUFACTURERS PART NUMBER S4-05Ag Green
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
TYPE Shelf
WEIGHT LBS 21
APPROVAL/REGULATIONS --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
12' X 18' 12 oz. Flame Retardant Canvas

12' X 18' 12 oz. Flame Retardant Canvas

From $117.95
select
Qty: Add to Cart
Deluxe 4-Drum Pallet 48x48 Green

Deluxe 4-Drum Pallet 48x48 Green

From $185.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)