Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SC1836 is Shown

24 Gallon, Under-the-Counter Flammable Cabinet, Right Hinge, Self-Closing, 23"W x 22"D x 35-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

24 Gallon, Under-the-Counter Flammable Cabinet, Right Hinge, Self-Closing, 23"W x 22"D x 35-1/2"H

Item #: WBB1482639

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 991.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SciMatCo 24 Gallon, Under-the-Counter Flammable Cabinet, Right Hinge, Self-Closing, 23"W x 22"D x 35-1/2"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • Wood construction thermally insulates cabinet contents from fire
  • Under The Counter cabinets for under laboratory casework or as a stand alone unit
  • Bright yellow finish for immediate identification
  • Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
  • Cabinet supplied with internal metal lock with two keys
  • Cabinet supplied with toe-space 1-3/4"D x 2-1/2"H
  • Cabinets designed to support standard laboratory fume hoods (work surface not included)
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • Self-closing door models are constructed to meet or exceed all applicable Uniform Fire Code standards
  • SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
  • Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES22
    • HEIGHT INCHES35-1/2
    • CAPACITY24 Gallon
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • CONSTRUCTIONMulti-Ply Exterior-Grade Plywood
    • DOOR QUANTITY1
    • DOOR TYPESelf Close
    • FIXED SHELVES0
    • HANDLE TYPET-Handle
    • LOCK TYPEInternal Metal Lock with 2 Keys
    • MANUFACTURERS PART NUMBERSC1823
    • OPENINGS1
    • PACKAGE QUANTITY1
    • STYLEUndercounter, Right Hinge
    • TYPEFlammable Cabinet
    • WEIGHT LBS120
    • APPROVAL/REGULATIONSOSHA #1910, NFPA #30 & UFC #79
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!