Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite 30 Gallon 2 Door, Manual, Flammable Cabinet, 43"W x 18"D x 44"H, White
See all 46 items in product family

Justrite 30 Gallon 2 Door, Manual, Flammable Cabinet, 43"W x 18"D x 44"H, White

Item #: WBB875391

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,047.16 Save up to 33%
Price: $704.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite 30 Gallon 2 Door, Manual, Flammable Cabinet, 43"W x 18"D x 44"H, White

Industry-leading Justrite Safety Cabinets provide the best possible flammable liquid storage and protection.
Justrite's Sure-Grip® EX safety cabinets offer exclusive features to make your workplace EXtra safe, EXtra secure. Distinguishable differences including our U-Loc™ padlockable handle, Haz-Alert™ reflective warning labels, sturdy SpillSlope™ shelves, 3-point stainless steel bullet self-latching system and welded construction help reduce fire risks while offering added convenience and safety. High performance, long-life design is backed by an industry first Ten-Year Warranty!
Protect workers, reduce fire risks, and improve productivity by storing hazardous liquids in code compliant safety cabinets. Designed to meet OSHA and NFPA standards, Justrite's cabinets are sturdily constructed of all-welded, 18-gauge (1mm), double-walled steel with 1-1/2" (38mm) of insulating air space for fire resistance. Exclusive U-Loc™ handle comes with a double key set and/or accepts an optional padlock for security features such as different keying or master keying. Paddle handle with slip resistant strip offers easy fingertip operation and reduces dangerous "catches" from passing traffic. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works the first time, every time.
Exclusive Haz-Alert™ reflective labeling provides high visibility under fire conditions or power outages. Strategically zone positioned to be firefighter friendly. Patented SpillSlope™ galvanized steel shelves safely direct incidental spills to back and bottom of leaktight, 2" (51mm) bottom sump. Adjustable on 3" (76mm) centers for versatile storage, they meet ANSI standards with a 350lbs. (159kgs) safe allowable load. Other extras include dual vents with flame arresters, four adjustable leveling feet, and a grounding connector. Fully painted inside-and-out with a durable lead-free epoxy/polyester powder paint for chemical resistance.
All models are fully compliant to OSHA and NFPA and most are FM Approved. Self-close models also meet the International Fire Code and NFPA 1, Fire Code™. They shut and latch automatically when fusible links melt at 165°F (74°C) under fire conditions. Patented, concealed closing mechanism offers "obstruction-free" access to contents and minimizes risk of damage to the mechanism.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES44
    • CAPACITY GALLONS30
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • HANDLE TYPEU-Loc™ Paddle Handle
    • MANUFACTURERS PART NUMBER893005
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESSure-Grip EX™
    • SHELF CAPACITY LBS350
    • TYPEFlammable Cabinet
    • WEIGHT LBS221
    • APPROVAL/REGULATIONSFM Approved, NFPA Code 30, OSHA
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:27