Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Flammable (738)
Remove
Durham Flammable Safety Cabinet With Manual Close Door 12 Gallon
Remove

      Items
Durham Flammable Safety Cabinet With Manual Close Door 12 Gallon Durham Flammable Safety Cabinet With Manual Close Door 12 Gallon


Durham Flammable Safety Cabinet With Manual Close Door 12 Gallon
Durham Flammable Safety Cabinet With Manual Close Door 12 Gallon
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB576750
List Price $457.36    Save 32%
Price: $309.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

Durham Flammable Safety Cabinet With Manual Close Door 12 Gallon

16 Gauge, All-Welded Steel Construction, 12 Gallon Manual Close Flammable Safety Cabinet 23"W x 18"D x 35"H, Safety Yellow Powder Coat 2" wide louvers support shelves, adjustable on 4" centers, 2" Deep leak proof sump, 2" Bunged air vents with flame arrestors on each side of the cabinet allows for ventilation, Safely contains hazardous chemicals, reducing the risk of fire, Improved security with recessed lockable paddle latch and 3 point locking system. FM Approved.

Product Specifications
WIDTH INCHES 23
DEPTH INCHES 18
HEIGHT INCHES 35
CAPACITY GALLONS 12
COLOR FINISH Yellow
ADJUSTABLE SHELVES 1
ASSEMBLY All Welded
BRAND Durham Mfg
CONSTRUCTION 16 Gauge Steel
DOOR QUANTITY 1
DOOR TYPE Manual Close
MANUFACTURERS PART NUMBER 1012M-50
OPENINGS 2
WEIGHT LBS 135
APPROVAL/REGULATIONS FM Approved


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stackable Flammable Cabinet with Manual Door 6 Gallon

Stackable Flammable Cabinet with Manual Door 6 Gallon

From $279.95
select
Qty: Add to Cart
10' x 12' Super Heavy Duty Brown Tarp 8 OZ.

10' x 12' Super Heavy Duty Brown Tarp 8 OZ.

From $18.25
   
OUT OF STOCK
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Cylinder Storage Manual 2 Door Vertical Cabinet

Cylinder Storage Manual 2 Door Vertical Cabinet

From $625.00
select
Qty: Add to Cart
Cylinder Storage Manual Single Door Horizontal Cabinet

Cylinder Storage Manual Single Door Horizontal Cabinet

From $472.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)