Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Flammable Safety Cabinet 1090M-50 - With Manual Close Door 90 Gallon
See all 10 items in product family

Durham Flammable Safety Cabinet 1090M-50 - With Manual Close Door 90 Gallon

Item #: WBB576748

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,522.68 Save: up to 37%
Price: $957.00
Product Information
Product Q&A
Accessories
Durham Flammable Safety Cabinet With Manual Close Door 90 Gallon

16 Gauge, All-Welded Steel Construction, 90 Gallon Manual Close Flammable Safety Cabinet 43"W x 34"D x 65"H, Safety Yellow Powder Coat 2" wide louvers support shelves, adjustable on 4" centers, 2" Deep leak proof sump, 2" Bunged air vents with flame arrestors on each side of the cabinet allows for ventilation, Safely contains hazardous chemicals, reducing the risk of fire, Improved security with recessed lockable paddle latch and 3 point locking system. FM Approved.

Product Specifications

  • WIDTH INCHES43
  • DEPTH INCHES34
  • HEIGHT INCHES65
  • CAPACITY GALLONS90
  • COLOR FINISHYellow
  • ADJUSTABLE SHELVES2
  • ASSEMBLYAll-Welded
  • BRANDDurham
  • CONSTRUCTION16 Gauge Steel
  • DOOR QUANTITY2
  • DOOR TYPEManual Close
  • MANUFACTURERS PART NUMBER1090M-50
  • OPENINGS3
  • WEIGHT LBS355
  • APPROVAL/REGULATIONSFM Approved

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.