Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Flammable Safety Cabinet 1060S-50 - With Self Close Door 60 Gallon

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Durham Flammable Safety Cabinet 1060S-50 - With Self Close Door 60 Gallon

Item #: WBB576747

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,370.55 Save up to 32%
Price: $930.00
Product Information
Customer Review
Product Q&A
Accessories
  • 16 Gauge all-welded steel construction
  • 60 Gallon self close flammable safety cabinet 34"W x 34"D x 66-3/8"H
  • 2" Deep leak proof sump
  • 2" Bunged air vents with flame arrestors on each side of the cabinet allows for ventilation
  • Safely contains hazardous chemicals reducing risks of fires
  • Safety Yellow powder coat with 2" wide louvers support shelves
  • adjustable on 4" centers
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • FM Approved


Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES34
    • HEIGHT INCHES66-3/8
    • CAPACITY GALLONS60
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDDurham
    • CONSTRUCTION16 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER1060S-50
    • OPENINGS3
    • STYLECabinet without Legs
    • WEIGHT LBS330
    • APPROVAL/REGULATIONSFM Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $147.00 with this comparable product +
Item #: WB237291
globalindustrial.com
Usually ships in 2 to 5 days
(4)
$783.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:26