Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Flammable Safety Cabinet 1090S-50 - With Self Close Door 90 Gallon

Rollover image to zoom in

Click image to enlarge

Durham Flammable Safety Cabinet 1090S-50 - With Self Close Door 90 Gallon

Item #: WBB576749

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,655.49 Save up to 35%
Price: $ 1,072.00
Product Information
Customer Review
Product Q&A
Accessories
Durham Flammable Safety Cabinet With Self Close Door 90 Gallon

16 Gauge, All-Welded Steel Construction, 90 Gallon Self Close Flammable Safety Cabinet 43"W x 34"D x 66-3/8"D, Safety Yellow Powder Coat 2" wide louvers support shelves, adjustable on 4" centers, 2" Deep leak proof sump, 2" Bunged air vents with flame arrestors on each side of the cabinet allows for ventilation, Safely contains hazardous chemicals, reducing the risk of fire, Improved security with recessed lockable paddle latch and 3 point locking system. FM Approved.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES34
    • HEIGHT INCHES66-3/8
    • CAPACITY GALLONS90
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDDurham Mfg.®
    • CONSTRUCTION16 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER1090S-50
    • OPENINGS3
    • STYLECabinet without Legs
    • WEIGHT LBS360
    • APPROVAL/REGULATIONSFM Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!