Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Flammable (738)
Remove
Securall® 12-Gallon Self-Close, Stackable Flammable Cabinet Beige
Remove

      Items
Securall® 12-Gallon Self-Close, Stackable Flammable Cabinet Beige Securall® 12-Gallon Self-Close, Stackable Flammable Cabinet Beige


Securall® 12-Gallon Self-Close, Stackable Flammable Cabinet Beige
Securall® 12-Gallon Self-Close, Stackable Flammable Cabinet Beige
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB459089
List Price $771.00    Save 25%
Price: $581.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Securall® 12-Gallon Self-Close, Stackable Flammable Cabinet Beige

Maximum storage in a compact size. These cabinets will hold up to 12 gallons of flammable liquids without taking up valuable floor space. These cabinets are designed to be used as a single cabinet, to fit on top of standard 30 gallon cabinets or on top of each other. Ideal for segregating flammables or to increase the capacity of your current cabinet. Equipped with adjustable shelves which can be positioned to meet your specific needs. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets are FM approved and comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
  • Poly tray on each shelf
Product Specifications
WIDTH INCHES 43
DEPTH INCHES 18
HEIGHT INCHES 20
CAPACITY GALLONS 12
COLOR FINISH Beige
ADJUSTABLE SHELVES 1
ASSEMBLY All Welded
BRAND Securall Products
CONSTRUCTION Steel
DOOR TYPE Self Close, Safe-T-Door
HANDLE TYPE Flush Paddle
MANUFACTURERS PART NUMBER WMA312Beige
OPENINGS 2
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
STYLE Stackable
TYPE Wall Mounted Flammable Cabinet
WEIGHT LBS 183
APPROVAL/REGULATIONS FM, OSHA Compliant, and Meets NFPA 30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Securall® Extra Shelf for Cabinets 43" Wide, Beige

Securall® Extra Shelf for Cabinets 43" Wide, Beige

From $40.95
select
Qty: Add to Cart
Securall® Insulating Grounding Wire with One Clip

Securall® Insulating Grounding Wire with One Clip

From $15.25
select
Qty: Add to Cart
Securall® Flexible Bonding Wire with One Clip

Securall® Flexible Bonding Wire with One Clip

From $15.25
select
Qty: Add to Cart
12' X 18' 12 oz. Flame Retardant Canvas

12' X 18' 12 oz. Flame Retardant Canvas

From $117.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)