Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 30-Gallon 43"W Manual Close, Flammable Cabinet Stainless Steel
See all 12 items in product family

Securall® 30-Gallon 43"W Manual Close, Flammable Cabinet Stainless Steel

Item #: WBB458977

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2,917.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Securall® 30-Gallon 43"W Manual Close, Flammable Cabinet Stainless Steel

All the same features of a safety cabinet in Stainless Steel! Securall® offers low contaminant stainless steel cabinets for storage in controlled environment and cleanroom applications such as hospitals and laboratories. Durable (18-gauge) 304 brushed stainless steel cabinets are equipped with adjustable shelves, flush mounted stainless steel locking handle and vents. Cabinets are also equipped with four adjustable, stainless steel legs and heavy gauge, stainless steel piano hinges. All Stainless Steel Cabinets meet OSHA and NFPA Code 30 Regulations, all models listed are FM Approved.

  • Reinforced 18-gauge stainless steel Double wall construction.
  • 18-gauge stainless steel adjustable shelves.
  • Stainless steel continuous piano hinge
  • 3-point self-latching (Non Sparking) doors.
  • Flush mounted stainless steel door locking handle.
  • Static grounding bolt Current OSHA compliant.
  • Two 2" Stainless steel vents with flash arrestors.
  • Adjustable stainless steel leveling legs.
  • Leak proof sill 2" deep.
  • Large Warning label

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES44
    • CAPACITY GALLONS30
    • COLOR FINISHStainless Steel
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONStainless Steel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBERA130-SS
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • WEIGHT LBS325
    • APPROVAL/REGULATIONSFM, OSHA Compliant and Meet NFPA 30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!