Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 45-Gallon, Self-Close Flammable Cabinet Yellow
See all 64 items in product family

Securall® 45-Gallon, Self-Close Flammable Cabinet Yellow

Item #: WBB458853

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $974.00 Save up to 16%
Price: $819.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Securall® 45-Gallon, Self-Close Flammable Cabinet Yellow

Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall® Safety Storage Cabinet. Cabinets are designed to meet safety requirements for the handling of Flammable Liquids. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets are FM approved and comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES67
    • CAPACITY GALLONS45
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close, Safe-T-Door
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERA345Yellow
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • TYPEFlammable Cabinet
    • WEIGHT LBS357
    • APPROVAL/REGULATIONSFM, OSHA Compliant and Meet NFPA 30

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

45 GALLON FLAMMABLE CABINET

Your review: GREAT PRODUCT GREAT PRICE WORKED EXCELLENT

Is this review helpful?

Maintenance

Your review: What we were expecting

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

No Thanks x
Save $164.00 with this comparable product +
Item #: WB237288
globalindustrial.com
Usually ships in 1 to 4 days
(6)
$655.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:62