Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,881 Items)
Sub Category
Cabinets-Flammable (739)
Remove
Securall® 45-Gallon, Self Close, Haz Waste Safety Can Cabinet Yellow
Remove

      Items
Securall® 45-Gallon, Self Close, Haz Waste Safety Can Cabinet Yellow Securall® 45-Gallon, Self Close, Haz Waste Safety Can Cabinet Yellow


Securall® 45-Gallon, Self Close, Haz Waste Safety Can Cabinet Yellow
Email This Page Printer Friendly Version
Securall® 45-Gallon, Self Close, Haz Waste Safety Can Cabinet Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB458812
List Price $1,046.00    Save 25%
Price: $789.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Securall® 45-Gallon, Self Close, Haz Waste Safety Can Cabinet Yellow

The safe way to collect and store Flammable Hazardous Waste is with Securall® Hazardous Waste Safety Can Cabinets.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. Cabinets are equipped with a shelf to hold 5 gallon containers. The Resource Conservation and Recovery Act (RCRA) has made it mandatory that hazardous waste be collected and disposed of properly. Securall® offers the largest capacity safety can storage cabinets in the industry.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
Product Specifications
WIDTH INCHES 43
DEPTH INCHES 18
HEIGHT INCHES 67
CAPACITY (9) 5 Gal. Can
CAPACITY GALLONS 45
COLOR FINISH Yellow
ADJUSTABLE SHELVES 2
ASSEMBLY All Welded
BRAND Securall Products
CONSTRUCTION Steel
DOOR TYPE Self Close, Safe-T-Door
HANDLE TYPE Flush Paddle
MANUFACTURERS PART NUMBER W3045Yellow
OPENINGS 3
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
TYPE Hazardous Waste Can Storage Cabinet
WEIGHT LBS 357
APPROVAL/REGULATIONS FM, OSHA Compliant, and Meets NFPA 30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Spunbond Universal Socks 15/Case 8 x 3

Gray Spunbond Universal Socks 15/Case 8 x 3

From $47.95
select
Qty: Add to Cart
Spill Response Kit 20 Gallon Universal Hazmat

Spill Response Kit 20 Gallon Universal Hazmat

From $156.95
select
Qty: Add to Cart
FACTORY INSTALLED Securall® Caster Assembly for Cabinets 18" in Depth

FACTORY INSTALLED Securall® Caster Assembly for Cabinets 18" in Depth

From $215.95
select
Qty: Add to Cart
Securall® Extra Shelf for Cabinets 43" Wide, Yellow

Securall® Extra Shelf for Cabinets 43" Wide, Yellow

From $40.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)