Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® Extra Shelf for 43"Wx12"D Wall Mounted Cabinet Red
See all 48 items in product family

Securall® Extra Shelf for 43"Wx12"D Wall Mounted Cabinet Red

Item #: WBB458840

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Securall® Extra Shelf for 43"Wx12"D Wall Mounted Cabinet Red

This Extra Shelf is for use with the Securall® 43"Wx12"D Cabinet. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.

Product Specifications

    • WIDTH INCHES39-5/8
    • DEPTH INCHES8
    • HEIGHT INCHES--
    • CAPACITY GALLONS--
    • COLOR FINISHRed
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR TYPE--
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBERWMS5-05Red
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • TYPEWall Mounted Flammable Cabinet
    • WEIGHT LBS8
    • APPROVAL/REGULATIONS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!