Safety Storage Buildings
Type
Accessory Type
Number of Doors
Brand
Material
Height
Capacity
Color
Price
Weight
20 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Width
18 ft
Height
8' 4" ft
Depth
8 ft
Weight
8652 lbs
Width
7 ft
Height
8'4" ft
Depth
9 ft
Weight
3224 lbs
Weight
6 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Width
42 ft
Height
8' 4" ft
Depth
8 ft
Weight
15369 lbs
Width
7 ft
Height
8' 4" ft
Depth
7 ft
Weight
2742 lbs
Width
5 ft
Height
6'11" ft
Depth
5 ft
Weight
1748 lbs
Width
10 ft
Height
8' 4" ft
Depth
8 ft
Weight
5715 lbs
Width
18 ft
Height
8' 4" ft
Depth
8 ft
Weight
8852 lbs
Width
72 in
Height
10-3/4 in
Depth
24 in
Weight
113 lbs
Width
14 ft
Height
8' 4" ft
Depth
8 ft
Weight
6994 lbs
Weight
15 lbs
Material
Steel
For Use With
Securall AG/B4800 - AG/B8000
Weight
10 lbs
Material
Steel
For Use With
Securall Dry Chemical Fire Suppression Systems Option
Width
26 ft
Height
8' 4" ft
Depth
8 ft
Weight
10188 lbs
Weight
25 lbs
Material
Steel
For Use With
Securall AG or B Models
Width
34 ft
Height
8' 4" ft
Depth
8 ft
Weight
12851 lbs
Width
72 in
Height
10-3/4 in
Depth
52 in
Weight
400 lbs
Width
7 ft
Height
8'4" ft
Depth
5 ft
Weight
2061 lbs
Weight
78 lbs
Material
Steel
For Use With
Securall AG/B1200
Weight
45 lbs
Material
Steel
For Use With
All Securall Agri-Chemical Buildings
Weight
5 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Width
34 ft
Height
8' 4" ft
Depth
8 ft
Weight
13076 lbs
Weight
75 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Width
7 ft
Height
8'4" ft
Depth
7 ft
Weight
2590 lbs
Weight
50 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Width
14 ft
Height
8' 4" ft
Depth
8 ft
Weight
7194 lbs
Weight
3 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Weight
5 lbs
Material
Plastic
For Use With
Securall AG or B Models
Weight
35 lbs
Material
Fiberglass
For Use With
Securall B3200
Denios N-Series 8'W x 5' 10"D x 8' 2"H, Non-Combustible Outdoor Storage Building For 4 Drums
Width
8 ft
Height
8' 2" ft
Depth
5' 10" ft
Weight
1600 lbs
Width
14-3/4 in
Height
19 in
Depth
4-1/2
Weight
21.5 lbs
Width
88 in
Height
10-3/4 in
Depth
48 in
Weight
375 lbs
Securall® Dust/Vapor Resistant Fluorescent Light with Switch Interior, Non-Explosion-Proof
Weight
50 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Weight
130 lbs
Material
Polyurethane
For Use With
Securall B8000
Weight
110 lbs
Material
Polyurethane
For Use With
Securall B4800
Weight
120 lbs
Material
Polyurethane
For Use With
Securall B6400
Weight
10 lbs
Material
Steel
For Use With
Securall AG or B Models
Weight
75 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Weight
50 lbs
Material
Steel
For Use With
All Securall Hazmat Buildings
Weight
175 lbs
Material
Steel
For Use With
Securall All Securall Buildings
Denios N-Series 16' 1"W x 6' 6"D x 8' 2"H, Non-Combustible Outdoor Storage Building For 12 Drums
Width
16' 1" ft
Height
8' 2" ft
Depth
6' 6" ft
Weight
3500 lbs