Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Explosion Relief Panel Upgrade for Outdoor Hazardous Storage Building - 80 Drum
See all 6 items in product family

Explosion Relief Panel Upgrade for Outdoor Hazardous Storage Building - 80 Drum

Item #: WBB463392

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,715.00
Product Information
Customer Review
Product Q&A
Accessories
Used in the construction of buildings designed for the storage and dispensing of Class IA and Class IB flammable liquids.  Explosion relief panels limit the damage within an enclosed hazardous location.  When the panel(s) are subjected to an explosive force, the pressure relieving panel quickly vents the force before it causes major damage. The panels are designed to release at 20 psf. Standard Color is White for AG Model buildings and Gray for B (Hazmat) Model Buildings.

Customized building options and additional accessories must be purchased with building for manufacturer installation.

NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DESCRIPTIONExplosion Relief Panel Upgrade
    • FOR USE WITHSecurall B8000
    • MANUFACTURER INSTALLATIONY
    • MANUFACTURERS PART NUMBEROPXRP-8000
    • PACKAGE QUANTITY(6) 48" x 60"
    • WEIGHT LBS750
    • APPROVAL/REGULATIONSFM, SMaRT Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed