Justrite 60 Gallon 1 Sliding Door, Self-Close, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Red

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Justrite 60 Gallon 1 Sliding Door, Self-Close, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Red

Item #: WB942760

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $2,029.14 Save up to 39%
Price: $ 1,242.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite Paint & Ink Cabinet
Self Close Bi-Fold Doors - 60 Gallon Capacity
Justrite Paint and Ink Storage cabinet is great for storing paint cans, aerosols and inks. Helps separate and identify Class III flammable liquids. Paint Safety cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this ink and paint cabinet can connect to an exhaust system. Safety cabinet has a 2"D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and features a SpillSlopeĀ™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Paint safety storage cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-AlertĀ™ trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.

Self-Close Bi-fold Door - Will close automatically when the person lets go. In the event of fire, doors will close via fusible link that melts at 165°F.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES65
    • CAPACITY GALLONS60
    • COLOR FINISHRed
    • ADJUSTABLE SHELVES5
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPESelf Close, Sliding Door
    • HANDLE TYPEU-Loc™ Paddle Handle
    • LEVEL QUANTITY6
    • MANUFACTURERS PART NUMBER894591
    • MODEL942760
    • OPENINGS6
    • PACKAGE QUANTITY1
    • SERIESSure-Grip EX™
    • SHELF CAPACITY LBS350
    • SHELF QUANTITY5
    • STYLE--
    • TYPEPaint & Ink Cabinet
    • WEIGHT LBS307
    • APPROVAL/REGULATIONSFM Approved, NFPA Code 30, OSHA, NFPA 1 Fire Code
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!