Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Paint & Ink (183)
Remove
Paint/Ink Cabinet Self-Close Single Door Vertical Storage
Remove

      Items
Paint/Ink Cabinet Self-Close Single Door Vertical Storage Paint/Ink Cabinet Self-Close Single Door Vertical Storage


Paint/Ink Cabinet Self-Close Single Door Vertical Storage
Paint/Ink Cabinet Self-Close Single Door Vertical Storage
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB248357RD
Price: $979.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

FLAMMABLE CABINET
Total Capacity 135-Gallon -- Accommodates 5-Gallon Cans
Entire doors seal in the event of fire!

This top-quality Flammable Storage Cabinet seals in gases and keeps out flames in the event of fire, thanks to the proven UL-tested door seal technology. During normal use the spring-loaded doors close automatically for safe flammable liquid storage.
Also features solid-welded double-wall 18-gauge steel construction with 1-1/2" air space, 2" doorsill, and flame arrestor vents. 4" high legs allow forklift access. Shelves adjust on 1/2" centers. Secure 3-point door locks. Tough, scratch-resistant enamel finish. Complies with OSHA and NFPA. Ships assembled.
Product Specifications
WIDTH INCHES 40
DEPTH INCHES 40
HEIGHT INCHES 55
CAPACITY GALLONS 135
COLOR FINISH Red
ADJUSTABLE SHELVES 0
ASSEMBLY Assembled
BRAND Creative Metal Products
CONSTRUCTION Steel
DOOR TYPE Self Close
DOORS 1
FIXED SHELVES 2
MANUFACTURERS PART NUMBER PC135RED
MODEL 248357RD
OPENINGS 3
STORAGE 5 Gal. Can
STYLE Paint and Ink
WEIGHT LBS 500


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)