Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks™ 18" 12A Corded 2-in-1 Mower, W/ 7 Cutting Heights

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

GreenWorks™ 18" 12A Corded 2-in-1 Mower, W/ 7 Cutting Heights

Item #: WBB779643

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 178.95
Product Information
Customer Review
Product Q&A
GreenWorks™ 18" 12A Corded 2-in-1 Mower, W/ 7 Cutting Heights

Features:
  • Powerful 12 Amp motor delivers enough power to cut through the toughest grass
  • Durable steel 18" cutting deck gets the job done quicker and more efficiently
  • 2-in-1 feature provides mulching and side discharge capabilities
  • 7-position height adjustment offers a range of cutting height from 1 3/4" to 3 3/4" for the perfect cut on all grass types
  • Wide 10" rear wheels and 7" front wheels makes it easy to maneuver around uneven terrain and around flower beds
  • Handle folds down for simple and convenient storage

Product Specifications

    • AMPS12
    • WHEEL DIAMETER INCHESFront: 7, Rear: 7
    • MANUFACTURERS PART NUMBER25012
    • DESCRIPTION2-in-1 Mower
    • WEIGHT LBS46
    • INCLUDEDLawn Mower
    • SIZE INCHES18
    • TYPECorded
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!