Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(925 Items)
Sub Category
Lawn Mowers (46)
Remove
GreenWorks 20" Corded 3-in-1 Mower
Remove

      Items
GreenWorks 20" Corded 3-in-1 Mower GreenWorks 20" Corded 3-in-1 Mower


GreenWorks 20" Corded 3-in-1 Mower
GreenWorks 20" Corded 3-in-1 Mower
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB779639
Price: $177.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

GreenWorks 20" Corded 3-in-1 Mower

Features:
  • 12 A Motor
  • 20" Cutting Path
  • Durable steel cutting deck
  • Rear bagging capable - collection bag included
  • Mulching capable - mulch plug included
  • Side discharge chute - included
  • 10" Rear Wheels, 7" Front Wheels
  • 7-Position single lever height adjustment cuts grass from 1-3/4" to 3-3/4"
  • Includes mulch plug, side discharge chute and collection bag
  • Easy cam lock handle, allows for quick and easy folding and storage
  • Cord lock prevents cord from disconnecting
  • Weight: 56lbs / 25.4kgs
Product Specifications
BRAND GreenWorks
TYPE Corded
WEIGHT LBS 56
WHEEL DIAMETER INCHES Front: 7, Rear: 10
MANUFACTURERS PART NUMBER 25022
DESCRIPTION 3-in-1 Mower
SIZE INCHES 20
AMPS 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Snapper 22" 6.75 TP Push Walk Mower

Snapper 22" 6.75 TP Push Walk Mower

From $359.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)