Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermate 3000 Watt Portable Generator - Manual Start

Powermate 3000 Watt Portable Generator - Manual Start

Item #: WB600505

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $315.95
Product Information
Customer Review
Product Q&A
Powermate 3000 Watt Portable Generator - Manual Start, 11 hours run time at 50% load, Recoil Start, Low Oil Alert, 6.5 HP Rating, 196cc, 4 Stroke OHV Single Cylinder Engine Type, Weima Engine. Features Control Panel, Hour Meter, Battery Charger, Voltage Selector, Red Frame Color, Rubber Damper Isolators and Dual Folding Handles. Generator sales are final.

Product Specifications

    • BRANDPowermate
    • MANUFACTURERS PART NUMBERPM0103005
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS3000
    • SURGE WATTS3750
    • RATED AMPS--
    • VOLTAGE120/240
    • OUTLETS3
    • FUEL TANK GALLONS3
    • FUEL GAUGENo
    • RUN TIME HOURS11 (1/2 Load)
    • HOUR METERYes
    • ENGINE DISPLACEMENT (CC)212
    • WEIGHT LBS90
    • LENGTH INCHES24.5
    • WIDTH INCHES15.9
    • HEIGHT INCHES19.7
    • APPROVALEPA
    • STARTING SYSTEMRecoil
    • COOLING SYSTEMAir
    • FREQUENCY60

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.