Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3500W Briggs & Stratton Portable Generator, 30550

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

3500W Briggs & Stratton Portable Generator, 30550

Item #: WBB360997

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $439.95
Product Information
Warranty
Product Q&A
Accessories
3500W Briggs & Stratton Portable Generator
Power for Tools or Home Essentials. Ideal for small tool and home back-up power. Powered by a Briggs & Stratton 1150 Series™ OHV engine for long life, high performance, and great fuel efficiency. A Power Surge™ alternator produces up to 25% more starting wattage for all your power needs. Power Surge™ Alternator Produces up to 25% more surge wattage to start large motor-driven appliances and tools simultaneously. 4 Gallon Metal Fuel Tank Provides up to 8 hour run time @ 50% load. Multi-Featured Control Panel 2 - 120V Household Outlets 1 - 120/240V, 20A Locking Outlet. Rubber Outlet Covers. 8" Never Go Flat Wheels For easy mobililty.
Key Features:
  • 3500 running watts/4375 starting watts
  • Up to 8 hours of run time at 50% load
  • Ideal for powering a small appliance or a few household items


Generator sales are final.

Product Specifications

    • BRANDBriggs & Stratton
    • SERIESHome Series
    • MANUFACTURERS PART NUMBER30550
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS3500
    • STARTING WATTS4375
    • RATED AMPS29.2
    • SURGE AMPS14.6
    • VOLTAGE120/240
    • OUTLETS3
    • FUEL TANK GALLONS4
    • FUEL GAUGEYes
    • RUN TIME HOURS8
    • HOUR METERNo
    • ENGINE DISPLACEMENT (CC)250
    • ENGINE SERIES1150 Series™
    • OHV ENGINEYes
    • CONSTRUCTIONSteel
    • WHEELS8" Never Go Flat Wheels
    • WHEEL DIAMETER INCHES8
    • WEIGHT LBS133
    • LENGTH INCHES26
    • WIDTH INCHES18
    • HEIGHT INCHES22.5
    • COLOR FINISHSilver
    • APPROVALEPA/CSA/CARB
    • GIFT ITEMYes
    • MUFFLERSuper Lo-Tone™
    • ALTERNATOR TYPEPower Surge™
    • VOLTS120/240
    • CARB COMPLIANTY
    • TORQUE (FT.-LBS)11.5

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.