Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Kit, Flashlight, & Cover not shown

5000 Watt Portable Generator, Subaru Engine Plus Bonus Wheel Kit, Flashlight, Oil, & Cover

Rollover image to zoom in

Click image to enlarge

5000 Watt Portable Generator, Subaru Engine Plus Bonus Wheel Kit, Flashlight, Oil, & Cover

Item #: WB294388

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,299.99 Save up to 39%
Clearance Price: $799.00
Product Information
Customer Review
Product Q&A
Accessories
Portable Generator
with Subaru Generator Engine

Make this reliable, efficient portable generator part of your hurricane and disaster preparation or use on professional job sites. The Subaru generator engine generates 9 HP peak output and includes low oil shutoff. Provides 120V or 240V service with GFCI protection and thermomagnetic circuit breakers for a total harmonic distortion of less than 6%. Includes volt and hour meter. Operates for 12 hours on one 8 gallon tank of unleaded gas. Includes a super heavy-duty tubular steel frame. Generator sales are final.

Includes: Wheel Kit, Flashlight, 1 Quart of Mobil Oil and a Generator Cover.

Product Specifications

    • BRANDPramac
    • MANUFACTURERS PART NUMBER04888
    • FUEL TYPEGasoline
    • START TYPERecoil
    • TYPERecoil
    • RATED WATTS5000
    • RATED AMPS--
    • VOLTAGE120/240
    • OUTLETS4
    • OUTLET TYPE1-120V, 1-120V Duplex,1-240V TL,1-120/240V TL
    • FUEL TANK GALLONS8
    • FUEL GAUGENo
    • RUN TIME HOURS12 (1/2 Load)
    • HOUR METERYes
    • ENGINE TYPESubaru
    • CONSTRUCTIONSteel
    • WEIGHT LBS158
    • APPROVALEPA
    • MAX. OUTPUT5000 Watt
    • MODEL294388
    • ASSEMBLYAssembled
    • POWERRe-coil
    • HORSEPOWER9
    • WATTAGE5000
    • Base Model Number294388

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.239.248:60