Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton 30471 8000W Briggs & Stratton Elite Series™ Portable Generator

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Briggs & Stratton 30471 8000W Briggs & Stratton Elite Series™ Portable Generator

Item #: WBB361002

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,139.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
8000W Briggs & Stratton Elite Series™ Portable Generator
Top of the line Elite Series™. Powered by a Briggs & Stratton 2100 Series™ OHV engine for long life, high performance, and great fuel efficiency. Heavy-duty components and features also make this generator ideal for farm or jobsite use. Power Surge™ Alternator Produces up to 60% more surge wattage to start multiple motor-driven tools or appliances simultaneously. Key Electric Start & Remote Choke For fast, effortless starting from one central location. 7 Gallon Metal Fuel Tank Provides up to 9 hour run time @ 50% load. Multi-Featured Control Panel 4 - 120V Household Outlets 1 - 120/240V, 30A Locking Outlet Rubber Outlet Covers & Hour Meter. 12" Never Go Flat Wheels For all-terrain mobililty.
Key Features:
  • 8000 running watts/10,000 starting watts
  • Electric start and remote choke
  • Up to 9 hours run time at 50% load
  • Ideal for powering several large appliances plus several household items
  • Not available for sale in California


Generator sales are final.

Product Specifications

    • BRANDBriggs & Stratton
    • SERIESElite Series™
    • MANUFACTURERS PART NUMBER30471
    • FUEL TYPEGasoline
    • START TYPEElectric
    • RATED WATTS8000
    • STARTING WATTS10000
    • RATED AMPS33.3
    • SURGE AMPS66.6
    • VOLTAGE120/240
    • OUTLETS5
    • FUEL TANK GALLONS7
    • FUEL GAUGENo
    • RUN TIME HOURS9
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNNo
    • ENGINE DISPLACEMENT (CC)420
    • ENGINE SERIES2100
    • OHV ENGINEYes
    • CONSTRUCTIONSteel
    • WHEELS12" Never Go Flat Wheels
    • WHEEL DIAMETER INCHES12
    • WEIGHT LBS248
    • LENGTH INCHES34.75
    • WIDTH INCHES23
    • HEIGHT INCHES26.75
    • COLOR FINISHGray
    • APPROVALEPA/CSA
    • MUFFLERSuper Lo-Tone™
    • CARB COMPLIANTN
    • ALTERNATOR TYPEPowerSurge
    • TORQUE (FT.-LBS)21
    • VOLTS120/240
    • GIFT ITEMYes
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Works GREAT

Your review: After an experience where my son was out of power for 7 days at a college near Hartford, about 5 years ago, I decided I was too old NOT to have heat and light in my house in case the power went out. I got a "POWER SWITCH" and this 8000/10,000 watt Elite B+S generator, over the objections of my wife. I didn't need it for almost 2 years...THEN, a terrible winter storm hit and we lost power for almost 5 days a couple years ago. I had my neighbors come over to warm up, charge their cell phones, and we had a couple parties at my place because we had power. My Power Switch has 6 house circuits on it for my gas, hot air heat, bunch of lights, sump pumps, WiFi, garage doors, refrigerator and microwave....and we never got to 50% use of the generator's max. I even sent a neighbor 2 long cords so he could patch in for his heat, and rotate his refrigerator etc. My generator ran about 18 hours a day, for almost 5 days. We did get lucky and found a gas source. And get it serviced by a pro.

Pros: worked

Cons: need gasoline around

Is this review helpful?

Love it !!

Your review: Seems like this is going to do everything I need it to do .

Pros: Key start

Cons: Nothing yet.

Is this review helpful?

Storm Responder... what you need to guard against unexpected power loss.

Your review: When I got this unit I was not sure I made the RIGHT Choice. We picked it up just before the Storm - and it being named "Storm Responder" felt just right to my wife. Now that we have it - we are sure that it is one of the best one out there! We have nothing to complain about - and reviews from our other family members reconfirmed our judgement on this one.

Pros: EASE OF OPERATION AND STARTING, PRECABLED CONNECTIVITY, RUNTIME STABILITY! WHEN CONTENDING WITH STORM - YOU MUST HAVE SUREFOOTED RESPONSE THAT POWER FROM THIS STORM RESPONDER DELIVERS!

Cons: IT MAY NOT BE EASILY AVAILABLE AS EVERYONE WANTS THIS.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 2 answers for this product.

Sort by: 

3 Results

does this have low oil shutdown and automatic idle

Question Asked By: bob , November 15, 2011

+ View 1 Answer

Answer This Question

Are there any accessories needed for this model? i.e. power cords, exhaust system.

Question Asked By: Bob , Stroudsburg, PA , November 07, 2011

+ View 1 Answer

Answer This Question

Sort by: 

3 Results