Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pramac S5000 DLX  5000 Watt Portable Generator

Pramac S5000 DLX 5000 Watt Portable Generator

Item #: WB292211

Sold By: globalindustrial.com

Ships same day. Only 3 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $999.00
Product Information
Customer Review
Product Q&A
Pramac S5000 DLX 5000 Watt Portable Generator

Pramac S5000 DLX 5000 Watt Gas Powered Portable Generator. Powerful Recoil start Generator with a 7.9 Gallon Gas Tank

Documents are in PDF format

Product Specifications

    • BRANDPramac
    • MANUFACTURERS PART NUMBERS5000DLX
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS5000
    • RATED AMPS34.2/17.1
    • VOLTAGE120/240
    • OUTLETS6
    • FUEL TANK GALLONS8
    • FUEL GAUGENo
    • RUN TIME HOURS12.5 (Rated Load)
    • HOUR METERYes
    • ENGINE DISPLACEMENT (CC)270
    • WEIGHT LBS157
    • LENGTH INCHES29.5
    • WIDTH INCHES22.2
    • HEIGHT INCHES24.4
    • APPROVALEPA/CSA
    • FUEL CONSUMPTION (GAL/HR)0.69
    • RUNNING TIME17.5 at 75 Percent
    • POWER6.69 kW(HP)
    • FREQUENCY60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:44