Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Greenhouses


(838 Items)
Sub Category
Composters-Indoor & Outdoor (21)
Remove
Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H
Remove

      Items
Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H


Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H
Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H  
see additional photos
Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB665040
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Thermoquick 88 Gallon Composter, 28"L x 28"W x 31"H

The Thermoquick 88 gallon (small) compost bin is made for those who love to compost but prefer not to spend a great deal of money, and yet still expect decent quality. If treated with respect these units will serve you for a long time. Made from a co-polymer (frost resistant) plastic. Walls are 2-3 mm thick. Large Hinged Lid and 4 doors at the bottom to take remove the compost. Comes with both top and bottom corner clips to hold the side wall together. Remember it is better to use two or more units than 1 large unit: keep the new separated from the old. Made in Germany. Limited warranty of 1 Year.

Product Specifications
ASSEMBLY Unassembled
CONSTRUCTION 100% Recycled Copolymer Plastics
LIMITED WARRANTY 1 Year
PACKAGE QUANTITY 1
WEIGHT LBS 12
CAPACITY GALLONS 88
HEIGHT INCHES 31
WIDTH INCHES 28
LENGTH INCHES 28
COLOR FINISH Green/Grey
SERIES Thermoquick®/WIBO


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
ECO Plastic Composting Tool

ECO Plastic Composting Tool

From $14.00
select
Qty: Add to Cart
Microbial Inoculant

Microbial Inoculant

From $24.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)