Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Deck Rail Box Planter SPX24DB0E24, 24"L X 12"W X 16-1/2"H, Terra Cotta
See all 103 items in product family

Akro-Mils Deck Rail Box Planter SPX24DB0E24, 24"L X 12"W X 16-1/2"H, Terra Cotta

Item #: WBB800374

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $23.25
Product Information
Customer Review
Product Q&A
Akro-Mils Deck Rail Box Planter SPX24DB0E24, 24"L X 12"W X 16-1/2"H, Terra Cotta

Designed to fit both 2"x4" and 2"x6" deck rails, this thick, durable-wall constructed Deck Rail Planter enhances any deck setting and includes easy-to-remove drain plugs.

Product Specifications

    • CAPACITY CUBIC FEET0.88242
    • BRANDAkro-Mils®
    • CONSTRUCTIONPolypropylene
    • MANUFACTURER PART NUMBERSPX24DB0E24
    • WEIGHT LBS2.8
    • HEIGHT INCHES16-1/2
    • WIDTH INCHES12
    • LENGTH INCHES24
    • ALL-WELDED, ASSEMBLED OR UNASSEMBLEDAssembled
    • STACK AND/OR NESTStack And/Or Nest
    • SHAPESquare
    • DESCRIPTIONDeck Rail Box Planter
    • COLOR FINISHTerra Cotta
    • DIAMETER INCHES12
    • CAPACITY GALLONS6.6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.