Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Staking Kit For Grow Box RZ.GSTAKB66, 3"L X 3"W X 24"H, Green
See all 103 items in product family

Akro-Mils Staking Kit For Grow Box RZ.GSTAKB66, 3"L X 3"W X 24"H, Green

Item #: WBB800370

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $48.95
Product Information
Product Q&A
Akro-Mils Staking Kit For Grow Box RZ.GSTAKB66, 3"L X 3"W X 24"H, Green

This staking kit can be assembled over the Grow Box to support and stabilize plant growth.

Product Specifications

    • CAPACITY CUBIC FEET0
    • BRANDAkro-Mils®
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBERRZ.GSTAKB66
    • WEIGHT LBS2
    • SHAPESquare
    • WIDTH INCHES3
    • LENGTH INCHES3
    • DESCRIPTIONStaking Kit For Grow Box
    • DIAMETER INCHES3
    • COLOR FINISHGreen
    • CAPACITY GALLONS0
    • HEIGHT INCHES24
    • ALL-WELDED, ASSEMBLED OR UNASSEMBLEDUnassembled
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.