Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Floor Kit Black For Greenhouse Round Style 12'W x 24'L
See all 12 items in product family

Floor Kit Black For Greenhouse Round Style 12'W x 24'L

Item #: WBB445050

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.00 Save up to 28%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Floor Kit Black For Greenhouse Round Style 12'W x 24'L x 8'H

Keep Moisture from coming up from under the shelter with a Rhino floor kit.

Product Specifications

    • LENGTH FEET24'
    • WIDTH FEET12'
    • BRANDRhino
    • ASSEMBLYAssembled
    • MANUFACTURER PART NUMBER1224Floorkit
    • WEIGHT LBS40
    • CANOPY COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!