Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Greenhouses


(838 Items)
Sub Category
Greenhouses-Poly Sheet (16)
Remove
Translucent Greenhouse, Peak Style 22'W x 24L' x 12'H
Remove

      Items
Translucent Greenhouse, Peak Style 22'W x 24L' x 12'H Translucent Greenhouse, Peak Style 22'W x 24L' x 12'H


Translucent Greenhouse, Peak Style 22'W x 24L' x 12'H
Translucent Greenhouse, Peak Style 22'W x 24L' x 12'H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB445040
List Price $1,799.00    Save 10%
Price: $1,613.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Translucent Greenhouse, Peak Style 22'W x 24L' x 12'H

These roomy, greenhouses go up easily, and will have you ready for plants in a couple hours. Both come complete with anchors, double zipper back panel, and front panel midway door. Rhino Shelter12x212x8' Peak Green house ( translucent) provides the best in instant and affordable growing houses. House style frame is manufactured from Heavy Duty Galvanized for Maximum Strength & durability; all frame members are pre-drilled & cut for easy assembly and come with heavy duty zinc plated hardware; The Cover is 20 mil/ 8 ounce ) and doors are made from long life UV Resistant and Fire Retardant Poly with "Ripstop" Fabric Backing. There are doors on both ends of building.

Product Specifications
LENGTH FEET 24'
WIDTH FEET 22'
HEIGHT FEET 12'
CAPACITY CUBIC FEET 370
ASSEMBLY Unassembled
BRAND Rhino
CANOPY/PANEL COLOR Translucent
CANOPY/PANEL MATERIAL 8 oz, 20 mil Polyethylene
FRAME CONSTRUCTION 2-3/8" OD Steel Pipe
MANUFACTURERS PART NUMBER 222412HSkTRANSLUCENT
OPENING (WxH) 20' x 7'
PEAK HEIGHT 14'
SIDEWALL HEIGHT 6' 6"
WEIGHT LBS 789


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heavy Duty Tray 72" x 38" x 6"

Heavy Duty Tray 72" x 38" x 6"

From $129.95
select
Qty: Add to Cart
Rubbermaid Vertical Outdoor Storage Sheds 56x32x77

Rubbermaid Vertical Outdoor Storage Sheds 56x32x77

From $299.95
select
Qty: Add to Cart
Garden Cart

Garden Cart

From $87.95
select
Qty: Add to Cart
6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

6' X 10' Sf 9.93 Oz Water Resist Canvas Tarp Tan

From $24.25
select
Qty: Add to Cart
Plastic Tool Caddy

Plastic Tool Caddy

From $6.90
select
Qty: Add to Cart
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Tan w/Brown Lid

From $159.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)