Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Greenhouses


(838 Items)
Sub Category
Greenhouses-Tempered Glass (18)
Remove
Royal Victorian VI 23 Greenhouse Accessory Kit
Remove

      Items
Royal Victorian VI 23 Greenhouse Accessory Kit Royal Victorian VI 23 Greenhouse Accessory Kit


Royal Victorian VI 23 Greenhouse Accessory Kit
Accessories Shown Inside Greenhouse
Royal Victorian VI 23 Greenhouse Accessory Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB660290
Price: $749.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Royal Victorian VI 23 Greenhouse Accessory Kit

Royal Victorian Accessory Kit for VI 23: 1 narrow shelf (4" wide) & 1 seedtray/shelf (20" wide x 4" deep) - both full length of greenhouse, 1 set of full length shade curtains.

Product Specifications
ASSEMBLY Unassembled
BRAND Exaco
CONSTRUCTION Polyester, Aluminum & Plastic
PACKAGE QUANTITY 1
COLOR FINISH Black Shelf and Cream Curtain
SERIES Royal Victorian VI 23


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Seed Trays, 24"L x 15-1/2"W x 3-1/2"H

Seed Trays, 24"L x 15-1/2"W x 3-1/2"H

From $22.75
select
Qty: Add to Cart
Tool Rack With Wheels

Tool Rack With Wheels

From $40.95
select
Qty: Add to Cart
Garden Cart

Garden Cart

From $87.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)