Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Accessories Shown Inside Greenhouse

Royal Victorian VI 46 Greenhouse Accessory Kit

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Royal Victorian VI 46 Greenhouse Accessory Kit

Item #: WBB660257

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,643.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Royal Victorian VI 46 Greenhouse Accessory Kit

Royal Victorian Accessory Kit for VI 46: 1 narrow shelf (4" wide) & 1 seedtray/shelf (20" wide x 4" deep) - both full length of greenhouse, 2 sets of 10' length shade curtains.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONPolyester, Aluminum & Plastic
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • COLOR FINISHBlack Shelf and Cream Curtain
    • SERIESRoyal Victorian VI 46

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed