Food Processor Accessories
Brand
Length
Height
Color
Price
Related Products
Features High-performance 1 peak HP motor for durability and quickly mixing the coldest, hardest ice creams Three-speed rocker switch - 16,000, 20,000, and 24,000 RPM PULSE switch will run motor at selected speed to fine-tune your mix Increased cup clearance: slide cups into position without tilt - don't lose any ingredients before or after mixing Fully automatic START/STOP operation Motor will run at selected speed once cup is in position Frees up operator for other tasks and ensures consistent results Heavy-duty die-cast housing - easy to clean and impressive footprint Brand new ...
Features Juices up to 120 oranges per hour. Quickly and easily produces large quantities of pure, healthy juice from any citrus fruit Heavy-duty die-cast base in compact design - mounted on vibration-dampening feet for extra-quiet, stable operation Universal reamer thoroughly juices all types of citrus fruits, from the smallest lemon to the largest grapefruit Easy cleanup - juice bowl and reamer are dishwasher safe and lift off for easy, thorough cleaning Includes 1 quart/1 liter serving container for easy storage and distribution Ideal for bars, restaurants, hospitals, cafeterias, and ...
Axis Planetary Mixer, 40 Quart, 3 Speed, Gear Driven, Stainless Steel Bowl, Digital Timer This Axis Mixer is an advanced design, highly reliable professional food processing tool. It is ideal for mixing all types of dough, as well as eggs, cream, mayonnaise, etc. This all-purpose mixers uses a powerful, planetary mixing action to thoroughly blend, mix and aerate all ingredients with consistent and predictable results. NSF Certified Comes with stainless steel bowl, aluminum flat beater, stainless steel wire whip & aluminum dough hook 1.5 HP Motor. Reliable and dependable gear drive design. ...
Features 1/2 HP commercial motor Toggle switch design - easy to use and easy to find in dimly lit locations Durable, epoxy powder-coated zinc die-cast white housing with classic waterfall design 32-oz. stainless steel container with stainless steel blade Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending User-replaceable, metal-reinforced rubber drive coupling Recommended for 1-25 servings or drinks per day Limited One Year Warranty
Features 3600 RPM induction motor rapidly and effortlessly extracts large quantities of healthy, pulp-free juice from the lightest fruits to the heaviest vegetables Floating-action stainless steel blade speeds up juice flow with faster distribution of pulp Stainless steel extraction basket bowl and cover for efficient performance - easy to clean and dishwasher safe Heavy-duty, durable polycarbonate motor housing Ideal for bars, restaurants, juice bars and health centers Limited One Year Warranty