Cleaning Brushes
Cleaning brushes are versatile tools designed for a wide range of cleaning applications. From scrubbing floors to cleaning drains and pipes, cleaning brushes offer reliability and effectiveness in maintaining cleanliness in commercial or industrial facilities. The ergonomic designs ensure ease of use, making it convenient to tackle any cleaning task.
Bristle Material
View All Bristle Material
Diameter
View All Diameter
Type
View All Type
Size
View All Size
Length
View All Length
Depth
View All Depth
Material
View All Material
Width
View All Width
Height
View All Height
Color
View All Color
Style
View All Style
Price
Most Relevant
Compare
Carlisle Swivel Head Grout Line Brush, Nylon Bristle 7-1/2", Black - 36532003 - Pkg Qty 12
Model #: WBB642196
2
2
Ships within 1 Business Day
Color
Black
Bristle Material
Plastic
Width
1 in
Material
Nylon
Compare
1
1
Ships in 3 Business Days
Color
Blue
Bristle Material
Polyester
Width
29/32 in
Material
Steel/Polypropylene
Compare
1
1
Ships within 1 Business Day
Color
Green
Bristle Material
Plastic
Width
2 in
Material
Plastic
Compare
2
2
Ships in 2 Business Days
Bristle Material
Polypropylene
Width
1 in
Material
Plastic
Compare
1
1
Ships within 1 Business Day
Color
Red
Bristle Material
Plastic
Width
10 in
Material
Plastic
Compare
3
3
Ships in 2 Business Days
Bristle Material
Plastic
Width
4 in
Material
Plastic