Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food Preparation


(4,713 Items)
Sub Category
Cutting Boards (419)
Remove
RA Series Maple Cutting Board 20 x 15 x 2-1/4
Remove

      Items
RA Series Maple Cutting Board 20 x 15 x 2-1/4 RA Series Maple Cutting Board 20 x 15 x 2-1/4


RA Series Maple Cutting Board 20 x 15 x 2-1/4
R Series Maple Cutting Board R Series Maple Cutting Board R Series Maple Cutting Board R Series Maple Cutting Board
see additional photos
Email This Page Printer Friendly Version
RA Series Maple Cutting Board 20 x 15 x 2-1/4
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB242603
Price: $68.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

John Boos Commercial Grade Cutting Board
This John Boos RA series cutting board is constructed of solid hard rock maple. They are reversible and feature hand grips for easy lifting. John Boos uses an edge-grain construction for durability. The RA series cutting boards are 2 1/4" thick. Boos Block® professional cutting boards are NSF and FDA approved and are used in some of the finest restaurants in the country. 20” x 15”. Made in USA.
Product Specifications
WIDTH INCHES 20
DEPTH INCHES 15
BRAND John Boos
CONSTRUCTION Maple
DESCRIPTION John Boos RA Series Maple Cutting Boad 20 x 15 x 2-1/4
PACKAGE QUANTITY 1
THICKNESS INCHES 2-1/4
MANUFACTURER PART NUMBER RA02
APPROVAL NSF® and FDA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


12x18x1/2 Cutting Board Multi-Color Set of 6 Boards

12x18x1/2 Cutting Board Multi-Color Set of 6 Boards

From $118.95
More Info
Add to Cart
Sani-Tuff® All-Rubber Cutting Board - 12" x 18" x 3/4"

Sani-Tuff® All-Rubber Cutting Board - 12" x 18" x 3/4"

From $36.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)