

 |
Browse Animal Housing & Livestock (659 Items) |
|
 |
|
|
|
Animal Hutch 10'W x 12'L
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 8 to 11 days
Stock No: WBB354389
|
|
|
| List Price $1,039.00 Save 4% |
|
Price: $996.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Animal Hutch 10'W x 12'L
Portable Animal Hutch can go anywhere it is needed. Overhang helps keep the rain out. This sturdy shelter is great for calves, pigs, goats, sheep, poultry, game birds, dogs and more. Frame is made from 14 gauge, 1.66 OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Quik Klamp pipe fittings make assembly a breeze. Cover is 12.5 oz., 24 mil white rip-stop polyethylene fabric that is tightly ratcheted down on back and sides, and comes with a 15 year warranty.Back panel has roll-up curtains for controlled ventilation. Panels can be removed in warm weather. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 B354299 or B381149.
Click for Class II Warranty Details |
| Product Specifications |
| LENGTH FEET |
12' |
| WIDTH FEET |
10' |
| HEIGHT FEET |
7' |
| ASSEMBLY |
Unassembled |
| BRAND |
Clearspan |
| FRAME |
1.66" Steel Pipe |
| MANUFACTURERS PART NUMBER |
104290 |
| PACKAGE QUANTITY |
1 |
| PEAK HEIGHT FEET |
7' Front, 5' Back |
| LIMITED WARRANTY |
Class II |
| CAPACITY CUBIC FEET |
840 |
| CANOPY MATERIAL |
12.5 oz Polyethylene |
| STYLE |
Overhang |
| CANOPY COLOR |
White |
| TYPE |
Animal Shelter |
| WEIGHT LBS |
461 |
| FRAME CONSTRUCTION |
1.66" OD Steel Pipe |
| COUNTRY OF ORIGIN |
United States |
| CANOPY STYLE |
Roll-Up Back Panel, Removable Side Panel |
| RAFTER SPACING |
4' |
|
|
|
|
 |
|
|