Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Animal Housing & Livestock


(659 Items)
Sub Category
Animal Housing & Kennels (67)
Remove
Animal Hutch 6'W x 20'L
Remove

      Items
Animal Hutch 6'W x 20'L Animal Hutch 6'W x 20'L


Animal Hutch 6'W x 20'L
Animal Hutch 6'W x 20'L
Sold by: globalindustrial.com
Availability:  Usually ships in 8 to 11 days
Stock No: WBB354386
List Price $1,185.00    Save 4%
Price: $1,136.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Animal Hutch 6'W x 20'L

Portable Animal Hutch can go anywhere it is needed. Overhang helps keep the rain out. This sturdy shelter is great for calves, pigs, goats, sheep, poultry, game birds, dogs and more. Frame is made from 14 gauge, 1.66 OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Quik Klamp pipe fittings make assembly a breeze. Cover is 12.5 oz., 24 mil white rip-stop polyethylene fabric that is tightly ratcheted down on back and sides, and comes with a 15 year warranty.Back panel has roll-up curtains for controlled ventilation. Panels can be removed in warm weather.To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 B354299 or B381149.

Click for Class II Warranty Details
Product Specifications
LENGTH FEET 20'
WIDTH FEET 6'
HEIGHT FEET 6'
ASSEMBLY Unassembled
BRAND Clearspan
FRAME 1.66" Steel Pipe
MANUFACTURERS PART NUMBER 103972
PACKAGE QUANTITY 1
PEAK HEIGHT FEET 6' Front, 5' Back
LIMITED WARRANTY Class II
FRAME CONSTRUCTION 1.66" OD Steel Pipe
RAFTER SPACING 4'
CANOPY STYLE Roll-Up Back Panel, Removable Side Panel
COUNTRY OF ORIGIN United States
CAPACITY CUBIC FEET 720
CANOPY MATERIAL 12.5 oz Polyethylene
STYLE Overhang
CANOPY COLOR White
WEIGHT LBS 559
TYPE Animal Shelter


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heavy Duty Tray 72" x 38" x 6"

Heavy Duty Tray 72" x 38" x 6"

From $129.95
select
Qty: Add to Cart
3' Ground Post 1.90" OD

3' Ground Post 1.90" OD

From $13.25
select
Qty: Add to Cart
Ground Anchor Assembly For Small to 34'W Buildings

Ground Anchor Assembly For Small to 34'W Buildings

From $14.00
select
Qty: Add to Cart
Heavy Duty Mounting Feet for 1.315"/1.66" OD pipe

Heavy Duty Mounting Feet for 1.315"/1.66" OD pipe

From $15.75
select
Qty: Add to Cart
Ground Stake

Ground Stake

From $3.70
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)