Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Animal Housing & Livestock


(659 Items)
Sub Category
Animal Housing & Kennels (67)
Remove
Chick-Inn Hutch 14'W x 18'L
Remove

      Items
Chick-Inn Hutch 14'W x 18'L Chick-Inn Hutch 14'W x 18'L


Chick-Inn Hutch 14'W x 18'L
Chick-Inn Hutch 14'W x 18'L
Sold by: globalindustrial.com
Availability:  Usually ships in 11 to 14 days
Stock No: WBB361883
Price: $2,104.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Chick-Inn Hutch 14'W x 18'L

Frame is made from 14 gauge, 1.66" OD Allied Gatorshield structural steel tubing and sits on your wood base. White cover, side curtains and end panels are made from our long lasting, exclusive 12.5oz, 24mil, rip-stop polyethylene fabric that comes with a 15 yr warranty. Added ventilation with our unique easy roll up curtains, ensure more egg production and healthier birds. Double zippered roll-up door on rear panel. The 36"W x 80"H aluminum framed entry door is made from 6mm corrugated plastic. To provide secure and stable holding power, Model B354301 recommended.

Click for Class IV Warranty Details
Product Specifications
LENGTH FEET 18
WIDTH FEET 14
HEIGHT FEET 9
ASSEMBLY Unassembled
BRAND ClearSpan
MANUFACTURERS PART NUMBER 103698
PACKAGE QUANTITY 1
PEAK HEIGHT FEET 9
LIMITED WARRANTY Class IV
OPENING (WxH) 3' x 6' 8"
CANOPY STYLE One Zippered End, Roll-Up Sides
CANOPY COLOR White
SIDEWALL HEIGHT 5'
STYLE Freestanding
CAPACITY CUBIC FEET 2268
CANOPY MATERIAL 12.5 oz, 24 mil Polyethylene
COUNTRY OF ORIGIN United States
TYPE Animal Housing
RAFTER SPACING 3'
FRAME CONSTRUCTION 1.66" OD Steel Pipe
WEIGHT LBS 813


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
Ground Anchor Assembly For Small to 34'W Buildings

Ground Anchor Assembly For Small to 34'W Buildings

From $14.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)