Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Animal Housing & Livestock


(659 Items)
Sub Category
Animal Housing & Kennels (67)
Remove
Equine Shelter 12' x 24' x 10'
Remove

      Items
Equine Shelter 12' x 24' x 10' Equine Shelter 12' x 24' x 10'


Equine Shelter 12' x 24' x 10'
Equine Shelter 12' x 24' x 10'
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431227
Price: $744.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equine Shelter 12' x 24' x 10'

Equine Run-In-Shed - Instant Equine Shelter delivers Easy Shade & Protection.

Specifications:
  • Specifically designed for equine and livestock, the Equine Run-In-Shed is constructed using high grade heat treated steel that goes through a proprietary 13-step Rhino Shield steel surface preparation process.
  • Professional grade 1-5/8" all steel frame, bonded with DuPont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion.
  • Advanced engineered, 3-layer, polyethylene, rip-stop fabric cover with hot air fused seams that are 100% waterproof. UV-treated inside and out with added fade blockers, anti-aging, anti-fungal agents. High profile white interior lining provides enhanced illumination.
  • Slip fit connectors and swedged tubing make for easy assembly. Bolt hardware at every connection ensures a solid structure.
  • Ratchet Tite™ tensioning enables quick cover installation. Easy Slide Cross Rail system locks down and squares up frames.
Product Specifications
LENGTH FEET 24
WIDTH FEET 13
HEIGHT FEET 9' 11"
ASSEMBLY Unassembled
BRAND Shelterlogic
MANUFACTURERS PART NUMBER 51451
PEAK HEIGHT FEET 9' 11"
CANOPY COLOR Green
WEIGHT LBS 295
FRAME CONSTRUCTION 1.63" OD Steel Pipe
RAFTER SPACING 4'
CANOPY MATERIAL Polyethylene
# OF LEGS 12
CANOPY STYLE Round


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
4 Pcs 15" Auger Anchor 40' Rope

4 Pcs 15" Auger Anchor 40' Rope

From $17.50
select
Qty: Add to Cart
Heavy Duty Tray 72" x 38" x 6"

Heavy Duty Tray 72" x 38" x 6"

From $129.95
select
Qty: Add to Cart
ShelterVent Air Flow Kit

ShelterVent Air Flow Kit

From $30.95
select
Qty: Add to Cart
6' x 10' Heavy Duty Silver Tarp 6 OZ.

6' x 10' Heavy Duty Silver Tarp 6 OZ.

From $6.80
select
Qty: Add to Cart
4 Pcs 30" EasyHook Anchor with 6 Cable Clamps and Driving Rod

4 Pcs 30" EasyHook Anchor with 6 Cable Clamps and Driving Rod

From $17.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)