Kennels & Dog Houses
Frame Material
Brand
Type
Length
Material
Depth
Width
Height
Capacity
Color
Style
Price
Height
1/4 in
Width
120 in
Length
120 in
Color
Black
Height
72 in
Width
120 in
Length
120 in
Color
Gray
Height
72 in
Width
57-3/4 in
Length
120 in
Color
Blue
Height
72 in
Width
1-3/4 in
Length
57-7/8 in
Color
Blue
Height
72 in
Width
1-3/4 in
Length
117 in
Color
Blue
Height
72 in
Width
1-3/4 in
Length
57-7/8 in
Color
Blue
Height
72 in
Width
120 in
Length
120 in
Color
Gray
Height
72 in
Width
2 in
Length
120 in
Color
Gray
Height
72 in
Width
2 in
Length
120 in
Color
Gray
Height
32 in
Width
33 in
Length
38-1/2 in
Color
Tan
Height
72 in
Width
60 in
Length
120 in
Color
Black
Height
72 in
Width
48 in
Length
48 in
Color
Black With Silver Cover
Height
36 in
Width
24 in
Color
Black
Material
Steel
Height
28 in
Width
35-1/2 in
Color
Brown
Material
Wood & Plastic
Height
72 in
Width
120 in
Length
120 in
Color
Black