Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Dairy Pail GP8, Galvanized Steel, 8 Qt.

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Little Giant Dairy Pail GP8, Galvanized Steel, 8 Qt.

Item #: WBB549087

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $5.99 Save up to 30%
Price: $4.18
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Dairy Pail GP8, Galvanized Steel, 8 Qt.

Features

  • Classic metal pail, now with a heavier, more durable galvanized zinc coating
  • Rust and corrosion resistant
  • Notched handle for easy hanging
  • Holds 8 quarts (2 gallons)
  • Also available in other sizes


Product Specifications

    • LENGTH INCHES11-1/8
    • WIDTH INCHES10-1/4
    • HEIGHT INCHES9-1/2
    • CAPACITY8 Qt.
    • COLOR FINISHSilver
    • BRANDLittle Giant
    • MANUFACTURERS PART NUMBERGP8
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.3
    • CONSTRUCTIONGalvanized Steel
    • COUNTRY OF ORIGINUnited States
    • TYPEDairy Pail

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Galvanized Pails

Your review: The pails worked great for our event. Thank you!

Pros: They are made well

Cons: There are no cons

Is this review helpful?

What you see is what you get

Your review: These are very good buckets and they are very much what you see in the picture. Well the outside is shinier in person than the picture. I am just using them for wedding decoration so they work well for that.

Pros: Sturdy and good looking

Cons: The labels are difficult to remove.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed