Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hot-Shot Rigid Fiberglass Shaft For Electric Prod Rh36, Rigid 36" Shaft - Pkg Qty 6
See all 21 items in product family

Hot-Shot Rigid Fiberglass Shaft For Electric Prod Rh36, Rigid 36" Shaft - Pkg Qty 6

Item #: WBB900229

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.94 Save up to 32%
$13.25 each

Sold in packages of 6

Price: $79.50
Product Information
Product Q&A
Accessories
Hot-Shot Rigid Fiberglass Shaft For Electric Prod RH36, Rigid 36" Shaft

Features

  • Fits on any Hot-Shot Electric Livestock Prod
  • Rigid fiberglass
  • Use with livestock only
  • 36 inch length includes prod handle (not included, sold separately)
  • Also available in 24 inch, 48 inch, 60 inch, and 72 inch lengths


Product Specifications

    • LENGTH INCHES27-3/4
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES1-3/8
    • BRANDHot-Shot
    • MANUFACTURERS PART NUMBERRH36
    • PACKAGE QUANTITY6
    • TYPERigid Fiberglass Shaft For Electric Prod
    • CONSTRUCTIONRigid
    • COUNTRY OF ORIGINUnited States
    • SHAFT LENGTH INCHES36
    • WEIGHT LBS0.35
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.