Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hot-Shot Rigid Fiberglass Shaft For Electric Prod Rh60, Rigid 60" Shaft - Pkg Qty 6
See all 21 items in product family

Hot-Shot Rigid Fiberglass Shaft For Electric Prod Rh60, Rigid 60" Shaft - Pkg Qty 6

Item #: WBB900231

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.94 Save up to 32%
$16.75 each

Sold in packages of 6

Price: $100.50
Product Information
Product Q&A
Accessories
Hot-Shot Rigid Fiberglass Shaft For Electric Prod RH60, Rigid 60" Shaft

Features

  • Fits on any Hot-Shot Electric Livestock Prod
  • Rigid fiberglass
  • Use with livestock only
  • 60 inch length includes prod handle (not included, sold separately)
  • Also available in 24 inch, 36 inch, 48 inch, and 72 inch lengths


Product Specifications

    • LENGTH INCHES51-3/4
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES1-3/8
    • BRANDHot-Shot
    • MANUFACTURERS PART NUMBERRH60
    • PACKAGE QUANTITY6
    • COUNTRY OF ORIGINUnited States
    • CONSTRUCTIONRigid
    • SHAFT LENGTH INCHES60
    • TYPERigid Fiberglass Shaft For Electric Prod
    • WEIGHT LBS0.58