Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Battery Operated Lift Stacker SL-63-FF Fixed Forks Over Fixed Legs

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Vestil Battery Operated Lift Stacker SL-63-FF Fixed Forks Over Fixed Legs

Item #: WB251479

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $2,439.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Vestil BATTERY OPERATED POWER LIFT STACKER

This Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric Lift Stackers are designed for rugged use. Lifts and lowers loads with precision using joystick control. High-strength steel channel mast with roller bearings for long life. Stackers feature a 51° steering arc for turning in small areas. Forks measure 42"L x 5.9"W with a 24" load center. Rolls easily using poly-on-steel front rollers and 7" diameter polypropylene steer wheels with foot brakes. Includes 1.5 KW hydraulic lift motor, 12V / 140AH battery, integral 5 amp battery charger and battery gauge. 1 Year Limited Warranty.

Forks Over Fixed Legs are ideal for use with skids.

Click here to see our full selection of Battery Powered Lift Stackers.

Product Specifications

    • LENGTH INCHES68
    • WIDTH INCHES30
    • HEIGHT INCHES82
    • CAPACITY LBS2000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY12V / 140AH
    • BRANDVestil
    • CHARGER120-240V Input, 12V /5 amp
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES42
    • FORK WIDTH INCHES5.9
    • LIFT MOTOR1.5 KW
    • LIMITED WARRANTY1 Year
    • LOAD CENTER INCHES24
    • LOAD WHEELS3" Poly-On Steel
    • LOWERED HEIGHT INCHES3-3/8
    • MANUFACTURERS PART NUMBERSL-63-FF
    • MAST STYLENon-Telescopic
    • OVERALL FORK WIDTH INCHES26-3/4 (fixed)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES63
    • STEER WHEELS7" Polypropylene
    • STRADDLE LEG WIDTH INCHES---
    • TYPEForks Over Fixed Legs
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

new lift gives employees a boost

Your review: This lift is a great addition to our PIV inventory.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What keeps the lift stacker from tipping over?

Question Asked By: Jerry , Chesapeake Virginia , February 28, 2013

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:23