Lighted Exit Signs
Availability
Brand
Material
Color Temperature
Length
Type
Height
Color
Price
Related Products
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Tapco 138842 EV 11" Radar Feedback Sign, Your Speed, Hip White Face, 23" x 29" The compact SafePace® Evolution 11 sign offers lightweight entry-level speed display for private communities or local roads. The economical sign offers remarkable power efficiency and quick, easy installation. Features: Compact sign with smaller 11" x 5.6" digits, 98 LEDs per digit Unit with "YOUR SPEED" Sign Face In Black/White Full size of sign 29" H x 23" W x 5.625" Dia. Static Your Speed message Lightweight, compact design Energy efficient power options Compatible Accessories to use with: (Call your Global ...
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Features: Slim & Durable - Sunlite® LED Emergency Exit Sign is a slim exit sign is made with corrosion-resistant steel that is built to last. With its steel casing, it can operate with voltage ratings of 120V-277Vac, making it perfect for commercial buildings, residential complexes, and retail shops. Due to the slim design, this commercial exit sign is great for positioning in office buildings, warehouses, doorways, and isles without taking over your decor NYC Compliant - New York City Building Authority has developed rigorous requirements for Exit Signs used in commercial and public ...