Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Stonco LENS17N 17 Inch High Bay Lens Assembly
Remove

      Items
Stonco LENS17N 17 Inch High Bay Lens Assembly Stonco LENS17N 17 Inch High Bay Lens Assembly


Stonco LENS17N 17 Inch High Bay Lens Assembly
Stonco LENS17N 17 Inch High Bay Lens Assembly
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181557
Price: $48.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Stonco LENS17N 17 Inch High Bay Lens Assembly Stonco 3CP15-4 Field Wiring With Plug For 15 Amp Power Hooks (733S)        
 
select
   

Stonco LENS17N 17 Inch High Bay Lens Assembly

Stonco 3CP15-4 Field Wiring With Plug For 15 Amp Power Hooks (733S)

   
Total for 2 items is $73.70

Product Information
Product Q&A
Write A Review

Lens Kit for 17" Reflector.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER LENS17N
PACKAGE QUANTITY 1
WIDTH INCHES 17
COLOR FINISH Clear
CONSTRUCTION Clear Tempered Glass
HEIGHT INCHES 3/4
UL LISTING UL Damp
LENGTH INCHES 17
WATTAGE --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent SBN454EB1-6 Smart-Bay Industrial Fluorescent HighBay 4 Light  54W T5 HO  120/277V

Crescent SBN454EB1-6 Smart-Bay Industrial Fluorescent HighBay 4 Light 54W T5 HO 120/277V

From $243.95
More Info
Add to Cart
TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

From $119.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)