Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,052 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Stonco H20RN 20 Inch Highbay Aluminum Reflector
Remove

      Items
Stonco H20RN 20 Inch Highbay Aluminum Reflector Stonco H20RN 20 Inch Highbay Aluminum Reflector


Stonco H20RN 20 Inch Highbay Aluminum Reflector
Stonco H20RN 20 Inch Highbay Aluminum Reflector
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181632
Price: $35.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Stonco H20RN 20 Inch Highbay Aluminum Reflector Stonco STP250LX-8 250W H P S Powerpack  120-277V (Steel Powerpack)        
 
select
   

Stonco H20RN 20 Inch Highbay Aluminum Reflector

Stonco STP250LX-8 250W H P S Powerpack 120-277V (Steel Powerpack)

   
Total for 2 items is $156.90

Product Information
Product Q&A
Write A Review

Rigid Heavy-gauge diffuse anodized aluminum reflector for use with clear lamps. Reflector locks on adjustable straps for field adjustment of optics from wide to narrow distribution. Reflector positioning is labeled on outside of housing.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER H20RN
PACKAGE QUANTITY 1
COLOR FINISH Natural
UL LISTING UL Damp
BALLAST TYPE N/A
LAMPS INCLUDED No
HEIGHT INCHES 11
LENGTH INCHES 20
WIDTH INCHES 20
CONSTRUCTION Spun Anodized Aluminum


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 189 Square Box 4", 1-1/2" Deep, 1/2" & 3/4" Side Knockouts, Welded

Hubbell 189 Square Box 4", 1-1/2" Deep, 1/2" & 3/4" Side Knockouts, Welded

From $0.87
select
Qty: Add to Cart
Hubbell 187 Square Ext 4", 1-1/2"Deep, 1/2"& 3/4" Side Knockouts, Attach to Switch Box

Hubbell 187 Square Ext 4", 1-1/2"Deep, 1/2"& 3/4" Side Knockouts, Attach to Switch Box

From $2.64
select
Qty: Add to Cart
Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn

Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn

From $0.89
select
Qty: Add to Cart
Hubbell 201 Square Extension 4", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 201 Square Extension 4", 1-1/2" Deep, 1/2" Side Knockouts

From $1.80
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)