Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,050 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Lithonia IBZ 432 WD 4 Lamp (Not Included) Fluorescent High Bay 32w Wide Distribution
Remove

      Items
Lithonia IBZ 432 WD 4 Lamp (Not Included) Fluorescent High Bay  32w  Wide Distribution Lithonia IBZ 432 WD 4 Lamp (Not Included) Fluorescent High Bay 32w Wide Distribution


Lithonia IBZ 432 WD 4 Lamp (Not Included) Fluorescent High Bay  32w  Wide Distribution
Lithonia IBZ 432 WD 4 Lamp (Not Included) Fluorescent High Bay 32w Wide Distribution
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547769
Price: $163.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Lithonia IBZ 432 WD 4 Lamp (Not Included) Fluorescent High Bay  32w  Wide Distribution Satco S8415 F32T8/741/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Cool White        
 
select
   

Lithonia IBZ 432 WD 4 Lamp (Not Included) Fluorescent High Bay 32w Wide Distribution

Satco S8415 F32T8/741/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Cool White

   
Total for 2 items is $226.05

Product Information
Product Q&A
Write A Review

4 Lamp (Not Included) Fluorescent High Bay, 32w, Wide Distribution

Intended Use:
The I-BEAM® IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any High Bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

Listings:
CSA Certified to U.S. and Canadian standards.

Construction:
The configurable design of the I-BEAM IBZ allows wireguards, lenses, tandem kits and sensors to be quickly installed in either our factory or in the field. The Integrated Modular Plug (IMP) feature further enhances the flexibility by allowing plug-and-play components such as sensors and photocells.

Optics:
The optics are engineered to be both highly-efficient and manage the heat generated by the lamps. The thermal vents convect heat rapidly to reduce dirt depreciation by pulling heat and contaminates out of the reflector and away from the lamps.

Electrical:
Using the most advanced ballast technology available, the Cool Running Plus Technology ballast is integrated into the T5HO IBZ System to provide reliable operation in ambient environments up to 155°F (68°C). This ballast features independent lamp operation, thermal response to regulate the ballast case temperature, and an enhanced two-level switch mode. The Cool Running Plus Technology ballast is paired with energy saving lamps to provide an additional 5W energy savings per T5HO lamp. Both the Cool Running Plus Technology ballast and energy saving lamps will be warranted for 5 years providing an industry-best system warranty.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
LAMP NUMBER 4
MANUFACTURERS PART NUMBER IBZ 432 WD
VOLTS Multi
WATTS 32W
PRODUCT GROUP Industrial
VOLTAGE Multi
SERIES IBZ
DESCRIPTION I-BEAM® Energy-Saving Fluorescent High Bay
BALLAST TYPE T8 electronic , 1.15 BF-1.20 BF, instant start
LAMP TYPE (2) 2-lamp 32W T9
WEIGHT LBS 15
LAMPS INCLUDED N
PRODUCT FAMILY IBZ
CI CODE 201LKY
DISTRIBUTION Wide distribution
HEIGHT INCHES 2 3/8
WIDTH INCHES 13.25
LENGTH INCHES 48.0625


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent SBN454EB1-6 Smart-Bay Industrial Fluorescent HighBay 4 Light  54W T5 HO  120/277V

Crescent SBN454EB1-6 Smart-Bay Industrial Fluorescent HighBay 4 Light 54W T5 HO 120/277V

From $243.95
More Info
Add to Cart
TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

From $119.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)