Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,052 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Stonco MBH17320PMAOR-8 High Bay Open Rated Light Fixture with 17 Inch Reflector 320W
Remove

      Items
Stonco MBH17320PMAOR-8 High Bay Open Rated Light Fixture with 17 Inch Reflector 320W Stonco MBH17320PMAOR-8 High Bay Open Rated Light Fixture with 17 Inch Reflector 320W


Stonco MBH17320PMAOR-8 High Bay Open Rated Light Fixture with 17 Inch Reflector 320W
Stonco MBH17320PMAOR-8 High Bay Open Rated Light Fixture with 17 Inch Reflector 320W
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181739
Price: $222.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Stonco MBH17320PMAOR-8 High Bay Open Rated Light Fixture with 17 Inch Reflector 320W Stonco LENS17N 17 Inch High Bay Lens Assembly        
 
select
   

Stonco MBH17320PMAOR-8 High Bay Open Rated Light Fixture with 17 Inch Reflector 320W

Stonco LENS17N 17 Inch High Bay Lens Assembly

   
Total for 2 items is $271.90

Product Information
Product Q&A
Write A Review

High Bay fixtures are ideal for indoor applications where ceiling mounting heights exceed 15 feet. Typical applications include warehouse facilities, assembly areas, gyms, hangars, transportation garages, loading and staging areas. Universal light-weight, easy to handle die-cast aluminum ballast housing finished in Duraplex II gray polyester powder. Unique ballast housing design permits full flow-through ventilation for maximum cooling of all components. Heavy-gauge diffuse anodized aluminum reflector locks on adjustable straps for field adjustment of optics from wide to narrow distribution. Enclosed units use a formed dust cover to protect lamp and reflector from dust and grime. Enclosed units contain a clear heat-tempered glass lens retained by stainless steel spring clamps and safety cable. Rugged die-cast mounting plate tapped 3/4"-14 NPS, accepts 3/4" pipe or 714S, 715NEW and 725S hooks. Unit slips onto mounting plate leaving both hands free for wiring.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER MBH17320PMAOR-8
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 320
MOUNTING TYPE Pendant
BALLAST TYPE CWA
LAMP TYPE Pulse Start MH
LAMPS INCLUDED No
HEIGHT INCHES --
UL LISTING UL Damp
WATTAGE 320
LENGTH INCHES --
CONSTRUCTION Die-Cast Aluminum Ballast Housing
COLOR FINISH Gray Duraplex Ii Polyester Powder
WIDTH INCHES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 189 Square Box 4", 1-1/2" Deep, 1/2" & 3/4" Side Knockouts, Welded

Hubbell 189 Square Box 4", 1-1/2" Deep, 1/2" & 3/4" Side Knockouts, Welded

From $0.87
select
Qty: Add to Cart
Hubbell 915 4" Square Exposed Work Cover, 1 GFCI & 1 duplex receptacle

Hubbell 915 4" Square Exposed Work Cover, 1 GFCI & 1 duplex receptacle

From $1.04
select
Qty: Add to Cart
Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn

Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn

From $0.89
select
Qty: Add to Cart
Hubbell 800C 4" Square Exposed Work Cover, 1 toggle

Hubbell 800C 4" Square Exposed Work Cover, 1 toggle

From $2.68
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)