Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Stonco PP350PMA-8 Powerpack PS Metal Halide 350W
Remove

      Items
Stonco PP350PMA-8 Powerpack  PS Metal Halide  350W Stonco PP350PMA-8 Powerpack PS Metal Halide 350W


Stonco PP350PMA-8 Powerpack  PS Metal Halide  350W
Stonco PP350PMA-8 Powerpack PS Metal Halide 350W
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181641
Price: $149.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Stonco PP350PMA-8 Powerpack  PS Metal Halide  350W Ushio 5001368 MH350/U/MOG/40/PS, Pulsestrike, ED28, 350 Watts, 20000 Hours        
 
select
   

Stonco PP350PMA-8 Powerpack PS Metal Halide 350W

Ushio 5001368 MH350/U/MOG/40/PS, Pulsestrike, ED28, 350 Watts, 20000 Hours

   
Total for 2 items is $395.95

Product Information
Product Q&A
Write A Review

Universal light-weight, easy to handle die-cast aluminum ballast housing. Finished in Duraplex II gray polyester powder. Unique design permits full flow-through ventilation for maximum cooling of all components. Includes integral roomy splice box with cover.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER PP350PMA-8
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 350
BALLAST TYPE CWA
MOUNTING TYPE Pendant
LAMPS INCLUDED No
HEIGHT INCHES 10
CONSTRUCTION Die Cast Aluminum
COLOR FINISH Duraplexii Polester Powder
WIDTH INCHES 7-1/4
LENGTH INCHES 12-1/2
WATTAGE 350
UL LISTING UL Damp
LAMP TYPE Pulse Start MH


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 189 Square Box 4", 1-1/2" Deep, 1/2" & 3/4" Side Knockouts, Welded

Hubbell 189 Square Box 4", 1-1/2" Deep, 1/2" & 3/4" Side Knockouts, Welded

From $0.87
select
Qty: Add to Cart
Hubbell 915 4" Square Exposed Work Cover, 1 GFCI & 1 duplex receptacle

Hubbell 915 4" Square Exposed Work Cover, 1 GFCI & 1 duplex receptacle

From $1.04
select
Qty: Add to Cart
Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn

Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn

From $0.89
select
Qty: Add to Cart
Hubbell 800C 4" Square Exposed Work Cover, 1 toggle

Hubbell 800C 4" Square Exposed Work Cover, 1 toggle

From $2.68
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)