Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Stonco TBN454EB1-8 T-Bay Narrow Industrial Light Fixture 4 Lamps EB 54W
Remove

      Items
Stonco TBN454EB1-8 T-Bay Narrow Industrial Light Fixture  4 Lamps  EB  54W Stonco TBN454EB1-8 T-Bay Narrow Industrial Light Fixture 4 Lamps EB 54W


Stonco TBN454EB1-8 T-Bay Narrow Industrial Light Fixture  4 Lamps  EB  54W
Stonco TBN454EB1-8 T-Bay Narrow Industrial Light Fixture 4 Lamps EB 54W
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181693
Price: $130.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Stonco TBN454EB1-8 T-Bay Narrow Industrial Light Fixture  4 Lamps  EB  54W Satco S8415 F32T8/741/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Cool White        
 
select
   

Stonco TBN454EB1-8 T-Bay Narrow Industrial Light Fixture 4 Lamps EB 54W

Satco S8415 F32T8/741/ENV/HG 32W Fluorescent w/ Medium Bi-Pin Base - Cool White

   
Total for 2 items is $193.05

Product Information
Product Q&A
Write A Review

Precision die-formed steel housing. Architectural post painted finish eliminates exposed edges for safe handling. Beveled Miro 4 reflector surrounds each lamp for optimum efficiency. Accepts stem, pendant or chain mounting. Outperforms conventional 400 watt MH technology for a fraction of the energy consumption. Standard with electronic ballasts for 120V, 277V, 480V or voltage sensing 120-277V applications. Instant-on. Low profile. Multi-level switching capability. Top access plate. Rotatable ends provide access to wiring chamber. Hinged optics permit access to ballast chamber without removing lamps.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER TBN454EB1-8
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 54
UL LISTING UL Damp
MOUNTING TYPE Suspended
BALLAST TYPE Electronic
LAMP TYPE T5HO
LENGTH INCHES 48
WIDTH INCHES 14
COLOR FINISH Post Painted White
LAMPS INCLUDED No
HEIGHT INCHES 3-8/9
CONSTRUCTION Precision Die-Formed 22 Awg Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 110 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

From $2.01
select
Qty: Add to Cart
Hubbell 111 Octagon Extension 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 111 Octagon Extension 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts

From $3.44
select
Qty: Add to Cart
Hubbell 112 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts, NMSC clamps

Hubbell 112 Octagon Box 3-1/2", 1-1/2" Deep, 1/2" Side Knockouts, NMSC clamps

From $3.76
select
Qty: Add to Cart
Hubbell 128 Octagon Extension 4", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 128 Octagon Extension 4", 1-1/2" Deep, 1/2" Side Knockouts

From $2.23
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)